- Voltage: 600 V Ac Maximum Rating
- Amp: 20
Allpoints 2531396 Fuse (20 Amp) For Powersoak
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 20642 |
| Amperage | 20 A |
| Type | Lamps, Fused |
| Voltage | 600VAC V |
| Color | Silver |
| Brand | Power Soak Systems |