- Length: 6 1/8" | 155 Mm
- Voltage: 120 V Ac
- Electrical Wattage: 12
- Temperature Range: 80 C Max | 176 F Max
- Type: Rated For 50,000 Hour Life | 960 Lumens
Allpoints 2531417 Bulb, Exhaust Hood (Led)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531417 |
| Type | Lamps, Fused |
| Voltage | 120VAC V |
| Color | White/Gray |
| Brand | AllPoints |