Allpoints 2531442 90 Deg Plug 60A 125/250V
Allpoints 2531442 90 Deg Plug 60A 125/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | -9462A |
| Amperage | 60 A |
| Type | Wire, Cord, Plug |
| Voltage | 125, 250V V |
| Color | Black/White |
| Brand | Hubbell |