Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glastender

Model # :WBB2951163

MPN #: 07000159

Allpoints 2541033 Shelf(19-3/4" X 19-3/4") For Glasspro

Product Description
  • Color: Gray
  • Length: 19 3/4" | 502 Mm
  • Width: 19 3/4" | 502 Mm
  • Coating: Epoxy
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number07000159
TypeHardware
BrandGlastender