Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premco

Model # :WBB2951463

MPN #: PRC18F

Allpoints 1231211 Hinge, Strap, Fl, Cam Lift, 19"L

Product Description
    Material: Steel
  • Length: 18 15/16" Overall | 481 Mm Overall
  • Width: 3" Strap | 76 Mm Strap
  • Height: 7 1/8" Base | 181 Mm Base
  • Plating: Chrome-Plated
  • Offset: Flush Mount .
PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPRC18F
TypeHardware
BrandPremco