Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374760

MPN #: 255412

Global Approved 255412, Countertop Locked Display Case

Product Description
Azar's Acrylic lockbox countertop display case takes up a small amount of counter space and provide a safe place to store and showcase higher value items. The clear acrylic construction is very durable and allows for easy viewing of contents while protecting your items from handling. These elegant lockboxes are perfect for merchandising a wide variety of items, including jewelry, essential and CBD oils, medicines, collectibles, figurines, coins, and sports memorabilia. The case is designed with two non-removable middle shelves has pre-drilled holes for hanging on a wall. Hanging hardware not included. The front hinged door with lock and key provides the owner with easy access to the items. The tamper-proof locked countertop display case is ideal for retail stores, pharmacies, businesses, home or museums.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Overall Measurement: 12.375"W x 7.875"D x 17.25"H
  • Shelf Height: 5.5"H
  • Shelf Depth: 7.5"ID
  • Shelf Thickness: 3/16" thick
  • Color: Clear
  • Use: Counter or Wall
  • Includes: One lock, 2 keys, 2 non-removable acrylic shelves
  • Hanging Hardware Not Included
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width12-3/8 in
Height17-1/4 in
Weight14 lbs

Product Details

Assembly RequiredNo
StyleCountertop
Number of Sides4
MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number255412
BrandAzar Displays