Features:
- Maintains a clean, flush connection
- Provides a strong right angle support for corners
- Mounting hardware included with each support
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 1 in |
Product Details
| Type | 45 Degree Support |
| Finish Type | Anodize |
| Description | 45 Degree Support |
| Series | 10 Series |
| Manufacturers Part Number | 2572 |
| Brand | 80/20 Inc |