80/20® 45 Series Bolt Connector, A=88, SLOT 10
Write a Review
|
Questions & Answers (0)
Product Description
The bolt connector is an assembly connection providing an internal, long-lasting fastening method. The bolt connector loads from the end of the profile and forms a 90 degree connection. This fastening method requires only an access hole machining service to the mounting profile.
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 |
| Width | 87 in |
Product Details
| Type | Bolt Connector |
| Finish Type | Powder Coat |
| Material | Steel |
| Series | 45 |
| Manufacturers Part Number | 13192 |
| Brand | 80/20 Inc |