Brady® Danger Construction Area Keep Out Sign, Polystyrene, 14"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, Black/Red on White, 10 in H x 14 in W, DANGER: CONSTRUCTION AREA KEEP OUT.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/2 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Construction Hazard |
| Type | Construction Area Signs |
| Color | Black/Red/White |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 25804 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |
Compliance & Certifications
| OSHA or ANSI | OSHA |