Brady® 99444 NFR Vinyl Sign Kit, 15" X 15", Red/Yellow/Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
Pressure Sensitive Vinyl is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature from -40°F to 180°F (-40°C to 82°C).
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 15 in |
| Weight | 0.6 lbs |
| Label/Tape Width | 15 in |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Hazardous Materials Sign Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 99444 |
| Brand | Brady |