x

Take 15% off your entire order!

Offer applied at checkout

25' Large Outdoor Aluminum Flagpole

25' Large Outdoor Aluminum Flagpole

Item #: WB256871

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $704.00

$117.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

25' Large Outdoor Aluminum Flagpole

This collection of flag poles & accessories is great for storing & displaying medium to large flags in any indoor or outdoor setting. Large Outdoor Aluminum Flagpoles are cone-tapered flagpoles that include gold anodized ball tip, stationary truck, flash collar, polypropylene halyard/rope, 9" cleat and a PVC ground tube. Features a rich, natural satin finish. Poles are equipped with chrome plated bronze swivel snap hooks.

  • Butt. Diameter: 3"
  • Top Diameter: 1-7/8"
  • Ball Diameter: 3"
  • Wall thickness: 0.125"
  • Recommended Flag Size: 4' x 6'
  • Maximum Flagged Wind Speed: 50 mph
  • Maximum Unflagged Wind Speed: 89 mph


  • BRAND Annin
  • COLOR FINISH Silver
  • DESCRIPTION 25' Large Outdoor Aluminum Flagpole
  • MANUFACTURERS PART NUMBER 743255
  • STYLE Pole
  • PACKAGE QUANTITY 1
  • POLE CONSTRUCTION Aluminum
  • POLE HEIGHT 25'
  • POLE INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How thick is the pole wall? How high a wind can it withstand with a flag and without?

    Question Asked By: Bob, September 17, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Bob, the pole wall thickness is .125". The maximum flagged wind speed is 50 mph and unflagged is 89 mph. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
25' Large Outdoor Aluminum Flagpole

25' Large Outdoor Aluminum Flagpole

Item #: WB256871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant