- Reagent reservoirs are designed to assist in repetitive liquid transfer
- White color enhances solution visibility
- Angled design promotes funneling of liquid to maximize retrieval, and works with multiple-channel pipettes
- Pour spouts on corners and textured gripping areas on the sides
- Low profile is ideal for small volume robotic tips
- Bulk packed reservoirs are easy to separate
- Available in a wide range of sizes for all of your pipetting needs
- 5 Units Per Bag, Case Quantity of 200
CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single-Trough |
| Non Pyrogenic | Yes |
| Capacity | 25m L |
| Material | PS |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Package Quantity | 200 |
| Description | Reagent Reservoir |
| Color | White |
| Manufacturers Part Number | 229295 |
| Brand | CELLTREAT Scientific Products |