Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Type | Incandescent |
| Lamp Code | 25T6 1/2/DC |
| Average Life | 1500 hr |
| Wattage | 25 W |
| Voltage | 130 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3248 |
| Lumens | 180 |
| Shape | T6.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15D |