- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3907 25t8/C 25w Incandescent W/ Candelabra Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$9.10 Sold in packages of 10 / $0.91 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Height | 1 |
| Base | Candelabra (E12) |
| Diameter | 1 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 2500 hr |
| Color Temperature | 2700 K |
| Wattage | 25 W |
| Lamp Code | 25T8/C |
| Voltage | 130 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S3907 |
| Lumens | 190 |
| Shape | T8 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |