- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco A3682 25b9 1/2 25w Incandescent W/ Candelabra Base, 130v Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$17.50 Sold in packages of 25 / $0.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Height | 1-3/16 |
| Base | Candelabra (E12) |
| Diameter | 1-3/16 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 2500 hr |
| Color Temperature | 2700 K |
| Wattage | 25 W |
| Lamp Code | 25B9 1/2 |
| Voltage | 130 V |
| Package Quantity | 25 |
| Manufacturers Part Number | A3682 |
| Lumens | 193 |
| Shape | B9.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |