Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action. Drawers open fully to provide easy access to entire drawer contents. High drawer sides eliminate the need for hangrails. An adjustable wire follower in each drawer keeps files upright and neat. HON® "One Key" core removable lock installed.
HON® 25"D 4 Drawer Vertical File - Letter - Gray w/ Lock
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 15 in |
| Depth | 25 in |
| Height | 52 in |
| Weight | 106 lbs |
| Min Width | 15 in |
| Max Depth | 25 in |
| Max Height | 52 in |
| Min Depth | 25 in |
| Min Height | 52 in |
| Max Width | 15 in |
Product Details
| File Size Type | Letter |
| Color | Gray |
| Number of Drawers | 4 |
| Material | Steel |
| Base Type | Frame |
| Lock Included | Yes |
| Brand | HON |
Related Products
Global™ Vertical File Letter Size 4 Drawer, Desert Putty These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. ...
Protect your documents from fire, water, impact, and smoke damage with Phoenix fire and water resistant file cabinets and leave nothing to chance. Every possible insurance feature has been manufactured into these files to produce the highest quality and most affordable cabinets on the market today. To save space, the Phoenix 25 cabinets are shallower by six inches than the standard 31-inch deep cabinets. A High Security Key Lock is included on every cabinet and includes two keys. The lock is located on the top drawer and immediately unlocks all drawers at once. If you want to leave a ...
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a ...
Commercial-grade vertical file features four high-sided drawers that accommodate letter-size, hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball-bearings provide smooth, quiet drawer performance. Vertical file also features a core removable lock, adjustable wire followers and heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards. Features Security Lock Ball-Bearing Suspension Heavy Duty
26-1/2" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made ...