Hirsh Industries®26-1/2" Deep 4-Drawer Letter-Size Vertical File Cabinet - Charcoal
|
Questions & Answers (0)
Product Description
26-1/2-inch deep four-drawer, letter width, commercial grade vertical file cabinets are perfect for business, educational, or personal offices. These cabinets feature a classic design and are constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Each drawer includes full extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower wires keep files upright. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents. The included core-removable lock allows cabinets to be keyed alike. Designed to meet or exceed ANSI/BIFMA industry standards for performance and workmanship. Made with 28% total recycled content. Backed by a Limited Lifetime Warranty. TAA Compliant. Greenguard Gold certified for indoor air quality.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 26-1/2 in |
| Height | 52 in |
| Weight | 72 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Letter |
| Color | Charcoal |
| Number of Drawers | 4 |
| Handle Type | Aluminum |
| Style | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24067 |
| Base Type | Frame |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |