- Stainless Steel Truss Head Phillips Sheet Metal Screw
- 8 X 1/2", 100/Bx
Allpoints 26-1490 Stainless Steel Phillips Truss Head 8 x 1/2" Sheet Metal Screw - 100/Box
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 261490 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
#14 x 2" Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainless Steel - 50 Pk
#14 x 2" Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainless Steel - Pkg of 50 Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.
4X1/2 #3HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 4 10 STAINLESS STEEL. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
6X1 #5HD Phillips Pan High Low Screw Fully Threaded 18 8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
#10AB x 1" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 100 Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.
#14 x 1" Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 100 Pk
#14 x 1" Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100 Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.