Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2948004

MPN #: 45652

Allpoints 2241125 Screw, Psh Blk Gde, Ez Chop Ii For Nemco

Product Description
    Material: Stainless Steel
  • Length: 7/8" | 22 Mm
  • Type: Phillips Head
  • Thread: 10-24 X 7/8
PRICE
$1.53

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number45652
TypeParts
BrandNemco