Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carter Hoffmann

Model # :T9FB2950903

MPN #: 18304-0040

Allpoints 26-1578 4 5/16" x 1 1/8" Edge Mount Door Hinge with 7/8" Offset

Product Description
  • Edgemount Hinge, Polished Chrome, Sold Each.
  • Offset 7/8"
  • Length 4-5/16"
  • Width 1-1/8"
  • Frame Mount Screw Centers 1" & 1-1/16"
  • Outside Screw Centers 2-1/16"
  • Door Screw Centers 7/8"
  • Series 215, R45-1010
PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number18304-0040
TypeHardware
BrandCarter Hoffmann