Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southern Pride

Model # :WBB2949751

MPN #: 870003

Allpoints 263320 Kason 11070000004 Hinge, Surface Mount For Kason

Product Description
  • Surface Mount Hinge
  • Frame Mount Has 3 Holes, Top To Bottom Centers 2.39".
  • Flush Mount, 3-1/8" Od X 6-1/16" Od
  • Strap Hole Centers 2-3/4"
  • Kason® Series 1070
  • Southern Pride Spx-300
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number870003
TypeHardware
BrandSouthern Pride