Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950745

MPN #: 261584

Allpoints 26-1584 5 1/2" x 1 1/16" Edge Mount Door Hinge with 1" Offset

Product Description
  • Edgemount Hinge, Chrome
  • Offset 1"
  • Length 5-1/2"
  • Width 1-1/16"
  • Screw Centers 1-3/16"
  • Outside Screw Centers 2-3/8"
  • For Left Or Right
  • R42-2000
  • Accepts Spring R42-2810
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number261584
TypeHardware
BrandAllPoints