80/20® 25, 40 Series Detent Hinge Door Stop, Black
Write a Review
|
Questions & Answers (0)
Product Description
The detent hinge stopper is typically used with a detent hinge to prevent over-rotation when a door panel is in a closed position.
PRICE
$11.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Height | 1 in |
Product Details
| Type | Detent Hinge Stopper |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2054-BLACK |
| Brand | 80/20 Inc |