- Strike Only, Mount Hole Centers 2-15/16" X 1-1/8"
- Length: 2-19/32" (66 mm)
- Width: 2-15/16" (75 mm)
- Height: 2-3/32" (53 mm)
- Plating: Chrome-Plated
- Offset: -1/8 To 3/8" (-3 To +10 mm)
- Chg W19-Y002
Allpoints 26-1897 Door Strike with Flush to 1/4" Adjustable Offset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 261897 |
| Type | Hardware |
| Brand | AllPoints |