- Strike Only, Mount Hole Centers 2-9/32" And 2-17/32"
- Length: 2-11/16" (68 mm)
- Width: 3-7/32" (82 mm)
- Height: 4-1/8" (105 mm)
- Plating: Chrome-Plated
- Offset: 1-5/8 To 2-1/2" (41 To 64 mm)
- Chg W38-Y004
Allpoints 26-1895 Door Strike with 1 3/4" to 2 1/2" Adjustable Offset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 261895 |
| Type | Hardware |
| Brand | AllPoints |