Global Industrial
Model # :WB670542
Global Industrial Half Dome Acrylic Mirror, Indoor, 26" Dia., 180° Viewing Angle
|
Questions & Answers (0)
Product Description
This lightweight, half-dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is build with a molded plastic backboard for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. This type of mirror is ideal for hallways, corners, and even elevators. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. Very easy to install with included mounting hardware (anchor/fastener not included).
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 26 in |
| Approximate Viewing Distance | 25 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 180 ° |
| Color | Silver |
| Mounting Location | Wall |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 670542 |
| Backing | Plastic |
| Indoor/Outdoor | Indoor |
| Rim Type | Plastic |
| Shape | Half Dome |
| Brand | Global Industrial |