Global Industrial
Model # :WB670557
Global Industrial Round Glass Convex Mirror, Indoor, 36" Dia., 160° Viewing Angle
|
Questions & Answers (0)
Product Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Very easy to install with included mounting hardware (anchor/fastener not included).
PRICE
$169.95
1
1
Usually ships in 7-10 days.
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 36 in |
| Approximate Viewing Distance | 35 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Color | Silver |
| Mounting Location | Wall Or Ceiling |
| Material | Glass |
| Package Quantity | 1 |
| Manufacturers Part Number | 670557 |
| Backing | Plastic |
| Indoor/Outdoor | Indoor |
| Rim Type | Plastic |
| Shape | Round |
| Brand | Global Industrial |