Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Bicycles

Model # :WBB2732820

MPN #: 160-103

Husky Bicycles 26" Men's Industrial Cruiser HD-105, Yellow

Product Description
26" industrial cruiser. It is used for riding on most types of surfaces. This model is designed for use in workplace as a personnel transport vehicle. Optional steel wire baskets are available for front or rear mounting to carry light cargo. Efficient and economical, easy to maintain and ride. Unless ordered assembled, this bicycle is 80% pre-assembled and REQUIRES FINAL ASSEMBLY. It is shipped in a standard bicycle carton by UPS or FEDEX®.

Features:
  • Heavy duty fork and frame
  • Heavy duty wheel with 12-gauge spokes (HD-105)
  • Shimano® coaster brake rear hub
  • Alloy black or silver rims
  • Steel balloon black fenders
  • Steel heavy duty kickstand
  • Husky thick-foam padded comfort cruiser saddle with double springs
  • Steel black chain guard
  • 42-tooth front steel sprocket, 21-tooth rear sprocket
  • Heavy duty industrial grade chain
  • One-piece forged steel crank with 12-ball heavy duty bottom bracket
  • 26 x 2.125 knobby tires
  • Weight capacity: 300-lbs. including the rider


PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width28 in
Height43 in
Weight44 lbs

Product Details

TypeMen's
Capacity300 Lbs
Brake TypeRear Coaster Brake
ColorYellow
Manufacturers Part Number160-103
BrandHusky Bicycles
SpeedSingle Speed

Warranty

Warranty1 yr