Vikan 26" Ultra Hygiene Handle, Polypropylene- White
Write a Review
|
Questions & Answers (0)
Product Description
Vikan 26" Ultra Hygiene Handle-White
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip.
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 25-39/64 in |
| Height | 1-5/16 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 26" Hygeiene Handle |
| Color | White |
| Application | Commercial |
| Manufacturers Part Number | 29665 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |