Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39815

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 26"L x 26"W x 26"H, Kraft - Pkg Qty 5

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 26" x 26" x 26" 275#/ECT-48 - 5 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 275# DW/ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 5 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$96.25  Sold in packages of 5 / $19.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
96.25
Buy 3 pkgs - 5 pkgs
92.50Save $3.75 (4%)
Buy 6+ pkgs
90.00Save $6.25 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height26 in
Inside Length26 in
Inside Width26 in
Inside Height26 in
Weight Capacity96 - 100 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB39815
BrandGlobal Industrial