SpotSee ShockWatch® Companion Labels, 5-3/4"W x 8-3/4"L, Black/Red/White, 200/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The ShockWatch® companion labels are used with the ShockWatch® impact indicators label to act as a visual deterrent to improper handling and alerts the recipient to inspect contents before acceptance. Additionally, these companion labels provide brief instructions on how to proceed if the alert indicator has been activated and the package has been mishandled. These labels come as 200 pieces per roll. This product has a limited warranty of 1 year.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 5-3/4 in |
| Weight | 0 lbs |
| Dimensions | 5-3/4" x 8-3/4" in |
Product Details
| Type | Companion Labels |
| Security | Tamperproof |
| Color | Multi-Colored |
| Series | ShockWatch® |
| Shelf Life | 2 Years from Date of Sale |
| Operating Temperature | -25°C - 60°C / -13°F - 140°F |
| For Use With | ShockWatch® Impact Labels |
| Indicator Type | Impact |
| Recommended Use | Monitoring Sensitive Goods within Supply Chain |
| Activation Method | Live |
| Material | Paper |
| Package Quantity | 200 |
| Manufacturers Part Number | 26106 |
| Adhesive | Acrylic |
| Resettable | No |
| Sensor Type | Visual - Irrevesible White to Red Color Change |
| Brand | SpotSee |
Warranty
| Warranty | 1 yr |