Features:
- Lightweight
- Textured side hides marks and scratches
- Cost-effective
- Stable up to 180°
- Cut plastic panels to size with 7150 or 7155 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 3/16 in |
| Stock Sheet Size | 48" x 96" + .875 - 0 |
Product Details
| Type | Panel |
| Finish Type | Haircell |
| Material | ABS |
| Description | Haircell Panel |
| Color | Black |
| Manufacturers Part Number | 2614 48X96 |
| Brand | 80/20 Inc |