- Color: Beige Hub | Gray Wheel
- Thread: 42437
Allpoints 2621008 Caster, Swivel, 3/8-16Thd, Gray For Rubbermaid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2640-L1 |
| Type | Casters & Legs |
| Brand | Rubbermaid |
Related Products
Caster Kit for the Flat Shelf Carts. Rubbermaid replacement part reference number: 3485097 Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws) Made of Thermo-Plastic Rubber Wheel color = gray Hub color = black Diameter = 5" Tread width = .88" Kit includes 2 swivel and 2 rigid casters Wheels are non-marking Plate =3.625"x2.5" with 4 holes Overall height = 5.81" 125 lb min load capacity Zinc plated Slot spacing - ...
5" Swivel Caster with Lock (Heavy Duty) Top plate measures 2.5" x 3.6" Fits TradeMaster carts, mobile cabinets, and workstations. Models 451288, 451388, 453288, 453388, 453488, 453588 Caster Measurements Wheel Diameter = 5" Tread Width = 1" Plate Dimensions = 2.5" x 3.625" Slot Spacing = 1.75" x 3" Slot Width = .25"
Swivel Plate Caster [3" Dia] X [1-1/4" Wide] Plate Mount Caster W/Brake (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width), Tread Type Flat, Delrin, 200 Lbs (Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers)(Load Height 4"), (Wheel Only-# 28-1309
Swivel Plate Caster Grey Polyurethane Wheel [5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake (3/8 Axle),(3/8 Bore),(1-5/8 Hub Width) Tread Type-Flat, Ball, 300 Lbs (Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers) (Load Height 6 7/32") (Wheel Only # 281313 ) Alto-Shaam Holding Cabinets Warmer Where Applicable Oven Where Applicable
3" Swivel Stem Caster Fits Rubbermaid® Models: 1791797 FG757088RED FG758088BRN 1887305 FG757088YEL FG758088YEL 1933367 FG757688YEL FG758888BLUE 1980602 FG757788BRN FG758888GRN FG618688YEL FG757788YEL FG758888RED FG747000YEL FG757888BLUE FG759088YEL FG748000YEL FG757888GRN FGQ050000000 FG757088BLUE FG757888RED FGQ90088YEL FG757088BRN FG757900YEL FGQ93000BLUE