- Threaded Stem Swivel Caster W/O Brake
- Stem Size 1/2"-13 X 1 1/2"
- Wheel Size 3"
- Tread Width 1 1/2"
- Load Height 4 1/4"
- Accepts Axel Bolt 3/8"
- Color Black Solid Plastic Wheel
- Max Load Per Wheel Lbs. 220
Allpoints 26-3277 3" Swivel Threaded Stem Caster - 1/2"-13 x 1 1/2" Stem, 220 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 263277 |
| Type | Casters & Legs |
| Brand | AllPoints |