Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949301

MPN #: 03260.0003

Allpoints 1901287 Faucet, Black (Assy) For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Plastic
  • Width: 1 3/4" | 44 Mm
  • Height: 4 7/8" | 124 Mm
  • Includes: # 190-1288 Handle
  • Depth: 2" | 51 Mm
PRICE
$23.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number03260.0003
TypeParts
BrandBunn