Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403190

MPN #: 2625-20

Milwaukee® 2625-20, M18™ HACKZALL® Reciprocating Saw (Bare Tool Only)

Product Description
The HACKZALL® M18™ Cordless LITHIUM-ION One-Handed Recip Saw (2625-20) features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features:
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK ® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • Compatibile with M18™ XC High Capacity REDLITHIUM ™ Batteries and M18™ Compact REDLITHIUM ™ Batteries
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$149.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length3/4 in

Product Details

Keyless Blade ClampYes
Charging Time1 hour
TypeCordless
Voltage18 V
IncludesBare Tool Only
Package Quantity1
Manufacturers Part Number2625-20
Blade Speed0 - 3,200 SFPM
BrandMilwaukee

Warranty

Warranty5 yr