Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3084896

MPN #: 2821-20

Milwaukee® 2821-20 M18™ FUEL™ SAWZALL®

Product Description
The MILWAUKEE®M18 FUEL™ SAWZALL®Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL®is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ REDLITHIUM™ XC5.0 Battery Pack (not included) delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL®Recip Saw is designed to perform in the most demanding applications and is the most durable Milwaukee cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL®Recip Saw is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job.

Features:

  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total sysem communication between tool, battery and charger
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Metal Reinforced Battery Connection provides improved durability and battery retention over life


PRICE
$259.95

1
1
Free Shipping Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8
Width3-3/5 in
Height6-5/16 in
Weight7 lbs
Stroke Length1-1/4 in

Product Details

Battery TypeLithium-Ion
TypeCordless
Variable SpeedNo
Corded/CordlessCordless
ColorRed/Black
KitBare Tool
Switch TypeTrigger Switch
Orbital ActionNo
Blade Speed0 - 3000 SFPM
Voltage18 V
Manufacturers Part Number2821-20
BrandMilwaukee

Warranty

Warranty5 yr