Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949132

MPN #: 262621

Allpoints 262621 Flat Roller

Product Description
  • Steel Roller Bearing
  • Type: Flat
  • Dia: 1"
  • Width: 5/16"
  • Width + Shoulder: 3/8"
  • Hole Or Stud: 1/4" Hole
PRICE
$8.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262621
TypeHardware
BrandAllPoints