Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anthony

Model # :WBB2948343

MPN #: 40-11248-3002

Allpoints 2941059 Screw, Hold Open, 8-32X3/16" For Anthony International, California

Product Description
  • Color: Black
  • Material: Steel
  • Length: 3/16" | 5 Mm
  • Type: Phillip Head
  • Thread: 11902
PRICE
$5.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number40-11248-3002
TypeHardware
BrandAnthony