Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948542

MPN #: 262627

Allpoints 262627 Concaved Roller

Product Description
  • Steel Roller Bearing
  • Type : Concave
  • Dia: 1-3/16"
  • Width : 5/16'
  • Width + Shoulder : 3/8"
  • Hole Or Stud : 1/4"-20 X 3/8"
PRICE
$6.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262627
TypeHardware
BrandAllPoints