Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950960

MPN #: 262917

Allpoints 262917 Caster W/Brake3"

Product Description
  • Swivel Threaded Stem Caster W/Brake
  • Black Hard Tread Polypropylene Tire,
  • [3" Dia] X [1" Wide] Wheel
  • (5/16" Axle), (5/16" Bore), (1-1/8" Hub Width)
  • Tread Type-Flat, Delrin Bearing 100 Lbs All Rubber
  • (Mount 3/8"-16 X 1-1/2" Stud),(Load Height 4")
PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262917
TypeCasters & Legs
BrandAllPoints