Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2948248

MPN #: 00-119051

Allpoints 2631013 Gasket, Pump Drain Hole For Hobart

Product Description
  • Color: Brown
  • Material: Cork
  • Length: 2 1/4" | 57 Mm
  • Width: 1" | 25 Mm
  • Inner Diameter: 1/4" | 6 Mm
  • Centers: 3/4" | 19 Mm
PRICE
$2.89

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-119051
TypeGaskets, Sealing
BrandHobart