- Color: Orange
- Material: Neoprene
- Length: 5 11/16" | 144 mm
- Width: 5" | 127 mm | 2 11/16" Center Hole | 68 mm Center
- Hole
- Thickness: 1/8" | 3 mm
Allpoints 1031154 Gasket, Drain (Neoprene) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 22768 |
| Type | Gaskets, Sealing |
| Brand | Ultrafryer |