- Brass Nipple, 1/4" Mpt X 2",
Allpoints 263102 Brass Nipple 1/4" X 2"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 263102 |
| Type | Gas |
| Brand | AllPoints |
Related Products
Drain Nipple, 1-1/4" Mpt X 10" Long Overall Frymaster Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, D50, D50g, D50gdd, D60, D60gs, D80, Fh150, Fm345e, Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fmh50, Fpd65, Fph150, Fph17, Fph17sc, Fph350csd, Fph50, Fphd65, Fpph355-Sc, Fpph355blcsd, Fpph355csd, Fpph455-Sc, Gf14, Gf14-Sd, Gf40, H14, H14 Naval, H14 Sub, H14sc, H17, H17 Naval, H17sc, H22, H22 Naval, H22sc, H50, H55, Hd60, J3f, J65x, Jcfx, Kj3fc, Mj35, Mj45, Mj47, Mjcf, Mjcfe, Mjcfec, Mjh150, Mjh50, Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55, Ph155csd, Pmj35, Sm20, Super ...
Self-Leveling Glide Angle Eliminates Wobbling. Utilizes Internal Spring To Adjust Itself To Any Surface. Highly Durable. 1-1/8" Base Diameter. Self-Adjusts Up To 1/4". 1/4"-20 Thread Load Capacity For Set Of 4, 25-140 Lbs. Sold Each
Door Closer Complete, Hydraulic, 7"H X 2 1/2" W, Body W/External Mount Holes Mount Hole Ctrs 5-3/4" Kit Includes: 11094000003, 1094 Series Hydraulic Closer And 11094000026 Flush Hook With Hardware
With unlimited combination possibilities, CEJN Series 767 non-drip modular couplings are adaptable to virtually all applications and system requirements. The Non-Drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 767 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.
Length: 10" Overall | 254 Mm Overall Width: 2 7/8" Strap | 73 Mm Strap Height: 5 1/2" Base | 140 Mm Base Plating: Chrome-Plated Offset: 2" | 51 Mm