Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2947827

MPN #: 2860-1216-1110

Allpoints 1231151 Hinge, Cam (2" Ofst) For Standard Keil

Product Description
    Length: 10" Overall | 254 Mm Overall
  • Width: 2 7/8" Strap | 73 Mm Strap
  • Height: 5 1/2" Base | 140 Mm Base
  • Plating: Chrome-Plated
  • Offset: 2" | 51 Mm
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2860-1216-1110
TypeHardware
BrandStandard Keil