Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953949

MPN #: 00-919758

Allpoints 2631023 Curtain, Dishwasher, 22.5X 20.5 For Hobart

Product Description
  • Color: Blue
  • Material: Vinyl
  • Length: 22-1/2" | 571 Mm
  • Width: 20-1/2" | 521 Mm
  • Temperature Range: Up To 100 Degrees C | Up To 212 Degrees
  • F
  • Type: 4-Ply
  • Nsf Certified: Y
  • Fda Approved: Y
PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-919758
TypeParts
BrandHobart