Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953900

MPN #: 00-919509

Allpoints 2631022 Curtain, Dishwasher, 23.5"X 14" For Hobart

Product Description
  • Color: Blue
  • Material: Vinyl
  • Length: 23-1/2" | 597 Mm
  • Width: 14" | 356 Mm
  • Temperature Range: Up To 100 Degrees C | Up To 212 Degrees
  • F
  • Type: 2-Ply
  • Nsf Certified: Y
  • Fda Approved: Y
PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-919509
TypeParts
BrandHobart