- Color: White
- Material: Plastic
- Length: 23 1/2" | 597 Mm
- Width: 1/2" | 13 Mm
Allpoints 2631025 Slide, Door (23-1/2") For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-112378-00023 |
| Type | Hardware |
| Brand | Hobart |