Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2954657

MPN #: 00-437041-00004

Allpoints 2631034 Thermometer For Hobart

Product Description
    Material: Stainless Steel
  • Length: 2 1/2" Bulb | 64 Mm Bulb
  • Outer Diameter: 2 1/4" Dial | 57 Mm Dial
  • Temperature Range: 40 To 105 Degrees C | 100 To 220 Degrees
  • F
  • Includes: U Bracket
  • National Pipe Thread: 3/8"
  • Type: 120" Capillary Lead S/S Br
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-437041-00004
TypeThermometer, Gauge
BrandHobart