SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Century Drill 26315 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26315 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Item #: WBB2139658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26321 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26321 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Poly Stock Tank 52112037GT 2'x2'x3' Round End 65 Gallon

Poly Stock Tank 52112037GT 2'x2'x3' Round End 65 Gallon

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

60 Pc. Made in USA HSS Black Oxide Jobbers #1 - #60 Drill Set

60 Pc. Made in USA HSS Black Oxide Jobbers #1 - #60 Drill Set

62 Pc. Import Cobalt Polished Jobbers #1 - #60 Drill Set

62 Pc. Import Cobalt Polished Jobbers #1 - #60 Drill Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moldex 2740R95 2740 Series R95 Particulate Respirators, HandyStrap & Ventex Valve, L, 10/Box

Moldex 2740R95 2740 Series R95 Particulate Respirators, HandyStrap & Ventex Valve, L, 10/Box

Century Drill 26315 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Cobalt drills are designed to cut through extremely hard metals, including stainless steel

Weights & Dimensions

  • Increments 32nds Nm
  • Set Size Range 1/16" - 1/2"

Product Details

  • Drill Style Jobbers
  • Brand Century Drill & Tool
  • Country of Origin Import
  • Material Cobalt
  • Finish Gold
  • Manufacturers Part Number 26315
  • Number of Pieces 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 26315 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26315 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Item #: WBB2139658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant